Shop All Hard Case Storage
Nanuk Cases
Case with Foam for 2 Bodies DSLR Blue
Mfr # 935S-080BL-0A0-20060
Zoro # G006126381
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-080BL-0A0-20060
- Zoro # G006126381
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 14 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case with Foam for 2 Bodies DSLR Blue |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Description
Case with Foam for 2 Bodies DSLR Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TITAN Flare Nut Wrench Set, Metric, 3 pcs. (17389)
- JET Chuck Key (2136ABD109)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 915S-080RD-0A0-21105 (915S-080RD-0A0-21105)
- NANUK CASES Protective Case, 25-3/8"L x 20"W (960S-010OR-0A0)
- PLATT Black Protective Case, 16-3/8"L x 12-1/4"W x 7-1/2"D (1426)
- Nanuk Cases Hard Case Storage