Shop All Hard Case Storage
Nanuk Cases
Case with Foam for 2 Bodies DSLR Black
Mfr # 935S-080BK-0A0-20060
Zoro # G406125731
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080BK-0A0-20060
- Zoro # G406125731
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam for 2 Bodies DSLR Black |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 14 |
Description
Case with Foam for 2 Bodies DSLR Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (DXS5010)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13219)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48531)
- URREA Bit Holder, 1/4" Magnetic (55004)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- Nanuk Cases Hard Case Storage