Shop All Hard Case Storage
Nanuk Cases
Case with Foam DJI(TM), Silver
Mfr # 915-SPARK5
Zoro # G006125957
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915-SPARK5
- Zoro # G006125957
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 6 |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Storage Trunk Item | Hard Case with Foam Insert |
Item | Case with Foam DJI(TM),Silver |
Description
Case with Foam DJI(TM),Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/64 (C01415)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- GO RHINO For Use To Store Tools and Gear 2458 Length x 1958 Widthx 1372 Depth (XG252014)
- Nanuk Cases Hard Case Storage