Shop All Hard Case Storage
Nanuk Cases
Case with Foam DJI(TM) Ronin M, Silver
Mfr # 940S-080SV-0A0-15441
Zoro # G606125791
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-080SV-0A0-15441
- Zoro # G606125791
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Height | 8.5 |
Depth | 5.9 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam DJI(TM) Ronin M,Silver |
Weight | 14 |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Description
Case with Foam DJI(TM) Ronin M,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- METABO Multi-Fit 6" x 1/2" Centering Bit (675701000)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- Nanuk Cases Hard Case Storage