Shop All Hard Case Storage
Nanuk Cases
Case with Foam DJI(TM) Ronin M, Black
Mfr # 940S-080BK-0A0-15441
Zoro # G806126116
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 940S-080BK-0A0-15441
- Zoro # G806126116
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Depth | 5.9 |
Height | 8.5 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam DJI(TM) Ronin M,Black |
Weight | 14 |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Description
Case with Foam DJI(TM) Ronin M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 15 Functions (1.4713-033-X2)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- ASTRO PNEUMATIC Air Operated Paint Shaker (4550A)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- NANUK CASES Case, Olive, 903S-000OL-0A0 (903S-000OL-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 938S-060OR-0A0 (938S-060OR-0A0)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- Nanuk Cases Hard Case Storage