Shop All Hard Case Storage
Nanuk Cases
Case with Foam DJI(TM) Mavic, Blue
Mfr # 920-MAV8
Zoro # G806125652
product price: $209.95
/ea
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920-MAV8
- Zoro # G806125652
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam DJI(TM) Mavic,Blue |
Weight | 7 |
Storage Trunk Item | Waterproof Hard Drone Case with Foam Insert |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Description
Case with Foam DJI(TM) Mavic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- KLEIN TOOLS Lineman's Straight-Claw Hammer (832-32)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Padded Divider for 918 Nanuk Case (918-DIVI)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- Nanuk Cases Hard Case Storage