Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Black, 985S-081BK-0A0-18249
Mfr # 985S-081BK-0A0-18249
Zoro # G506125624
product price: $384.95
/ea
Free Shipping & Returns
$384.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 985S-081BK-0A0-18249
- Zoro # G506125624
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 41 |
Overall Width | 7 |
Overall Height | 19 |
Height | 6.63 |
Details
Color | Black |
Includes | Custom Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 21 |
Item | Case with Foam,Black |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Description
Case with Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- URREA 12" Lg Black Finish Adjustab (712S)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- NANUK CASES Case with Foam, Silver, 903S-010SV-0A0 (903S-010SV-0A0)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- Nanuk Cases Hard Case Storage