Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Black, 985S-011BK-0A0
Mfr # 985S-011BK-0A0
Zoro # G106125284
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 985S-011BK-0A0
- Zoro # G106125284
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 41 |
Overall Width | 7 |
Overall Height | 19 |
Height | 6.63 |
Details
Color | Black |
Includes | Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Weight | 21 |
Item | Case with Foam,Black |
Description
Case with Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 15/16 in Size Hex Standard Depth, Natural (I-1/2D15/16)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000BK-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- Nanuk Cases Hard Case Storage