Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Black, 970S-010BK-0A0
Mfr # 970S-010BK-0A0
Zoro # G006125193
product price: $449.95
/ea
Free Shipping & Returns
$449.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 970S-010BK-0A0
- Zoro # G006125193
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 28 |
Overall Width | 28 |
Overall Height | 16 |
Height | 16 |
Depth | 11.9 |
Details
Color | Black |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Black |
Load Capacity | 8179 cu.in | 4.73 cu.ft | 134.0 L |
Weight | 28 |
Storage Trunk Item | Waterproof Hard Case with Wheels and Foam Insert |
Description
Case with Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Long Nose Pliers (PMN11001)
- WESTWARD 6-1/8 in. Slip Joint Pliers (1UKJ3)
- OSG Spiral Point Tap, Plug, 3 (1981600)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- Nanuk Cases Hard Case Storage