Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Black, 938S-010BK-0A0
Mfr # 938S-010BK-0A0
Zoro # G406125458
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-010BK-0A0
- Zoro # G406125458
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Height | 13.2 |
Depth | 9.5 |
Details
Color | Black |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Item | Case with Foam,Black |
Storage Trunk Item | Waterproof Hard Case with Wheels and Foam Insert |
Weight | 19 |
Description
Case with Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- CRESCENT NICHOLSON 12" Square Double Cut Bastard File (13310)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 5PK (48-00-5526)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Graphite Carrying Case, 16.9"L x 12.9"W x 9.3"D, Overall Depth: 9.3" (918-1007)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- Nanuk Cases Hard Case Storage