Shop All Hard Case Storage
Nanuk Cases
Case w/Insert for DJI(TM) Osmo, Yellow
Mfr # 910-OSM14
Zoro # G806126383
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910-OSM14
- Zoro # G806126383
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Weight | 4 |
Item | Case w/Insert for DJI(TM) Osmo,Yellow |
Description
Case w/Insert for DJI(TM) Osmo,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 316x78 Step Drill (10234)
- DIAMOND VANTAGE Core Bit, 3 x 1-1/4-7 in (03014JWZGH)
- KO-KEN Socket Driver 6mm 6 Point 225mm (167M-6)
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Case 910 with First Aid Logo, Red (910S-000RD-PA0-FSA01)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- Nanuk Cases Hard Case Storage