Shop All Hard Case Storage
Nanuk Cases
Case w/Insert for DJI(TM) Osmo, Silver
Mfr # 910-OSM15
Zoro # G106126380
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910-OSM15
- Zoro # G106126380
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/Insert for DJI(TM) Osmo,Silver |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Weight | 4 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Description
Case w/Insert for DJI(TM) Osmo,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- FISKARS TIN SNIPS 13"" (710400-1001)
- CONCRETE PUMP SUPPLY Slow Willie 3, Box= 20/ea. of 16oz. Bags, 20PK (SLOW_BX)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- Nanuk Cases Hard Case Storage