Shop All Hard Case Storage
Nanuk Cases
Case w/Insert for DJI(TM) Osmo, Black
Mfr # 910-OSM11
Zoro # G306125237
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910-OSM11
- Zoro # G306125237
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Item | Case w/Insert for DJI(TM) Osmo,Black |
Description
Case w/Insert for DJI(TM) Osmo,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/8" F-Series Small Job Wood Scraper, 2-Edge (F1)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- Nanuk Cases Hard Case Storage