Shop All Hard Case Storage
Nanuk Cases
Case w/Foam Sennheiser(TM) w/Sony(R), 905S-080OR-0A0-19138
Mfr # 905S-080OR-0A0-19138
Zoro # G306125923
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-080OR-0A0-19138
- Zoro # G306125923
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Depth | 4.1 |
Height | 6 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/Foam Sennheiser(TM) w/Sony(R) |
Weight | 5 |
Storage Trunk Item | Case with Foam |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Description
Case w/Foam Sennheiser(TM) w/Sony(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 50 Lb Max, M8 x 1.25 (2NPA4)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 12mm (11655)
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- Nanuk Cases Hard Case Storage