Shop All Hard Case Storage
Nanuk Cases
Case w/Foam Rode(R) Newsshooter(TM) Wi, 910S-080GP-0A0-19132
Mfr # 910S-080GP-0A0-19132
Zoro # G706125646
product price: $114.95
/ea
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-080GP-0A0-19132
- Zoro # G706125646
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Item | Case w/Foam Rode(R) Newsshooter(TM) Wi |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Case with Foam |
Description
Case w/Foam Rode(R) Newsshooter(TM) Wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521S)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- DIABLO 4 in. D Diamond Masonry Cut-Off Disc (DMADT0400)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Orange Protective Case, 22"L x 14"W x 9"D (935S-010OR-0A0)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- Nanuk Cases Hard Case Storage