Shop All Hard Case Storage
Nanuk Cases
Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307
Mfr # 915S-080BL-0A0-21307
Zoro # G306126029
product price: $138.95
/ea
Free Shipping & Returns
$138.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-080BL-0A0-21307
- Zoro # G306126029
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 6 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Item | Case w/Foam Insert for DJI(TM) Mavic 3 |
Description
Case w/Foam Insert for DJI(TM) Mavic 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- CHICAGO PNEUMATIC Heavy Blade Chisel, Type 1 (P084177)
- NANUK CASES Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-1003)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Hard Protective Case without Foam, Black (962S-000BK-0A0)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- Nanuk Cases Hard Case Storage