Shop All Gun Cases & Bags
Nanuk Cases
Case w/foam insert for AR - Olive
Mfr # 990S-081OL-0A0-14098
Zoro # G2672798
product price: $445.95
/ea
Free Shipping & Returns
$445.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Long
- Material NK-7 High Impact Polypropylene
- For Use With AR Rifle
- Width (In.) 17.3
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 990S-081OL-0A0-14098
- Zoro # G2672798
- UPC # 666365018137
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Long |
Width (In.) | 17.3 |
Height | 6.6 |
Details
Item | Waterproof Professional Gun Case with Wheels |
Color | Olive |
Material | NK-7 High Impact Polypropylene |
For Use With | AR Rifle |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Includes | Custom Foam, TSA Latches |
Description
Case w/foam insert for AR - Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seat-Hi Back Blk (757-05241)
- MTD Upper Flex Shft (753-06216)
- JACKS IMPORTS Large Horse Measure Stick (10502-L)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- NANUK CASES Case with Glock, Tan (910S-080TN-0J0-18002)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- Nanuk Cases Gun Cases & Bags