Shop All Gun Cases & Bags
Nanuk Cases
Case w/foam insert for 6UP Pistols-Olive
Mfr # 935S-080OL-0A0-16708
Zoro # G2672737
Free Shipping & Returns
$364.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Material NK-7 High Impact Polypropylene
- For Use With 6UP
- Width (In.) 14
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-080OL-0A0-16708
- Zoro # G2672737
- UPC # 666365018069
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Large |
Width (In.) | 14 |
Height | 9 |
Details
Item | Waterproof Professional Gun Case with Wheels |
Color | Olive |
Material | NK-7 High Impact Polypropylene |
For Use With | 6UP |
Includes | Custom Foam |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Description
Case w/foam insert for 6UP Pistols-Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK MaleFemale Connector Set 58 (130373)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (577490YSZ)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- Nanuk Cases Gun Cases & Bags