Shop All Gun Cases & Bags
Nanuk Cases
Case w/foam insert for 6UP Pistol-Graph.
Mfr # 935S-080GP-0A0-16708
Zoro # G2672682
product price: $364.95
/ea
Free Shipping & Returns
$364.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material NK-7 High Impact Polypropylene
- For Use With 6UP
- Width (In.) 14
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080GP-0A0-16708
- Zoro # G2672682
- UPC # 666365018076
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Large |
Width (In.) | 14 |
Height | 9 |
Details
Item | Waterproof Professional Gun Case with Wheels |
Color | Graphite |
Material | NK-7 High Impact Polypropylene |
For Use With | 6UP |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Includes | Custom Foam |
Description
Case w/foam insert for 6UP Pistol-Graph.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Boundary Wire 3.5Mm X 500M (751-004)
- STENS Air Filter Combo For Kohler Cv Ch Cv24 Cv740 Ch730 Ch740 (055-685)
- DARE GATE HANDLE RUBBER/STL (1247)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 50") 20" x4" x1" (A-AX48)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- PLANO TACTICAL Rifle Case, Tactical Rifle, 44 in., Black (PLAM9440)
- Nanuk Cases Gun Cases & Bags