Shop All Gun Cases & Bags
Nanuk Cases
Case w/foam insert 4UP Pistols-Olive
Mfr # 925S-080OL-0A0-16723
Zoro # G2672588
Free Shipping & Returns
$247.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Olive
- Material NK-7 High Impact Polypropylene
- For Use With 4UP
- Width (In.) 14.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-080OL-0A0-16723
- Zoro # G2672588
- UPC # 666365018007
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Medium |
Width (In.) | 14.8 |
Height | 7 |
Details
Item | Waterproof Professional Gun Case with Foam Insert |
Color | Olive |
Material | NK-7 High Impact Polypropylene |
For Use With | 4UP |
Includes | Custom Foam |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Description
Case w/foam insert 4UP Pistols-Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Blue, PK2 (safety_tie_Blue)
- MTD Cable-Control-Tec (946-0557)
- OREGON Hedge Trimmer Blades (59-200)
- MTD Shaft-Worm (917-05112A)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case w/foam insert for 6UP Pistol-Graph. (935S-080GP-0A0-16708)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- Nanuk Cases Gun Cases & Bags