Shop All Hard Case Storage
Nanuk Cases
Case w/ Lid Organizer w/ F for 5Up, Silve, 933S-070SV-0A0-21021
Mfr # 933S-070SV-0A0-21021
Zoro # G406126011
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 933S-070SV-0A0-21021
- Zoro # G406126011
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Height | 10.1 |
Depth | 7.3 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/ Lid Organizer w/ F for 5Up,Silve |
Storage Trunk Item | Case |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Weight | 12 |
Description
Case w/ Lid Organizer w/ F for 5Up,Silve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1200 Protector Case (PEL-1200-BLK/RED)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- ROBERTS Cutter, Tile (10-900)
- MILWAUKEE TOOL M12 FUEL 1/4" Stubby Impact Wrench (2552-20)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-000OR-0A0)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- NANUK CASES Black Micro Case, 5.9"L x 4.3"W x 1.7"D (310-0001)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- Nanuk Cases Hard Case Storage