Shop All Hard Case Storage
Nanuk Cases
Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0
Mfr # 960S-060GP-0A0
Zoro # G306125800
product price: $624.95
/ea
Free Shipping & Returns
$624.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 960S-060GP-0A0
- Zoro # G306125800
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Depth | 10.8 |
Height | 14.5 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/ Lid Org with Divider,Graphite |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Weight | 26 |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Description
Case w/ Lid Org with Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Deep Depth, Black Oxide (J7334)
- BIG HORN Band Saw Replacement Tire for 18 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14337)
- WILLIAMS Williams Adjustable Wrench, Chrome, 24" (13424A)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000BK-0A0)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 955S-060OR-0A0 (955S-060OR-0A0)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-C)
- Nanuk Cases Hard Case Storage