Shop All Hard Case Storage
Nanuk Cases
Case w/ Lid Org w/ Divider, Graphite, 930S-060GP-0A0
Mfr # 930S-060GP-0A0
Zoro # G206125832
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-060GP-0A0
- Zoro # G206125832
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Depth | 4.8 |
Height | 7.6 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Weight | 10 |
Item | Case w/ Lid Org w/ Divider,Graphite |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Description
Case w/ Lid Org w/ Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- WIHA 8 in Diagonal Cutting Plier Flush Cut Insulated (32929)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case with Foam, Orange, 908S-010OR-0A0 (908S-010OR-0A0)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- PELICAN Silver Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- Nanuk Cases Hard Case Storage