Shop All Hard Case Storage
Nanuk Cases
Case w/ Lid Org w/ Divider, Graphite, 925S-060GP-0A0
Mfr # 925S-060GP-0A0
Zoro # G706125714
product price: $292.95
/ea
Free Shipping & Returns
$292.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-060GP-0A0
- Zoro # G706125714
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 8 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Item | Case w/ Lid Org w/ Divider,Graphite |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Description
Case w/ Lid Org w/ Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8in-24 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-24)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- WESTWARD 23/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE6)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Case with Foam, Orange, 908S-010OR-0A0 (908S-010OR-0A0)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0 (933S-060YL-0A0)
- HYDRO HANDLE Small Box (HHB1)
- Nanuk Cases Hard Case Storage