Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Rode(R)Rodelink(TM) Wirel, 905S-080BL-0A0-19133
Mfr # 905S-080BL-0A0-19133
Zoro # G706125943
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-080BL-0A0-19133
- Zoro # G706125943
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Depth | 4.1 |
Height | 6 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 5 |
Item | Case w/ Foam Rode(R)Rodelink(TM) Wirel |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Storage Trunk Item | Case with Foam |
Description
Case w/ Foam Rode(R)Rodelink(TM) Wirel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1232200)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series (ZWEG3603C46S-14' 6)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 22mm -1.50 (1765)
- NANUK CASES Case, Red, 935S-000RD-0A0 (935S-000RD-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Case with Foam, Black, 985S-081BK-0A0-18249 (985S-081BK-0A0-18249)
- NANUK CASES Case with Foam Insert for 3 Wine B, 935S-080GP-0A0-20192 (935S-080GP-0A0-20192)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- RIDGID Case, Rp340B/C Carrying (43378)
- Nanuk Cases Hard Case Storage