Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for Ronin-Sc2, Olive
Mfr # 930S-080OL-0A0-20277
Zoro # G706126056
Free Shipping & Returns
$267.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 930S-080OL-0A0-20277
- Zoro # G706126056
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Height | 7.6 |
Depth | 4.8 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Case with Foam Insert |
Weight | 10 |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Item | Case w/ Foam Insert for Ronin-Sc2,Olive |
Description
Case w/ Foam Insert for Ronin-Sc2,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Forstner Bit Boxed Set (7-Piece) (FB-107)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000BK-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- Nanuk Cases Hard Case Storage