Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for Ronin-Sc2, Black
Mfr # 930S-080BK-0A0-20277
Zoro # G806126048
product price: $267.95
/ea
Free Shipping & Returns
$267.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-080BK-0A0-20277
- Zoro # G806126048
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Height | 7.6 |
Depth | 4.8 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/ Foam Insert for Ronin-Sc2,Black |
Storage Trunk Item | Case with Foam Insert |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Weight | 10 |
Description
Case w/ Foam Insert for Ronin-Sc2,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1404RF)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3" (995-1001)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-C)
- Nanuk Cases Hard Case Storage