Shop All Gun Cases & Bags
Nanuk Cases
Case w/ Foam Insert for Revolver, Silver
Mfr # 918S-080SV-0A0-19326
Zoro # G706125608
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size Medium
- Material NK-7 High Impact Polypropylene
- For Use With Revlovers
- Width (In.) 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 918S-080SV-0A0-19326
- Zoro # G706125608
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Medium |
Width (In.) | 12.9 |
Height | 9.3 |
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Length | 16.9 |
Details
Item | Waterproof Hard Gun Case |
Color | Silver |
Material | NK-7 High Impact Polypropylene |
For Use With | Revlovers |
Includes | Custom Foam |
Weight | 9 |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Description
Case w/ Foam Insert for Revolver,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Assembly Key (25 099 29-S)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- MTD Shaft-28 Hrdnd Aug (711-0910A)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- Nanuk Cases Gun Cases & Bags