Shop All Gun Cases & Bags
Nanuk Cases
Case w/ Foam Insert for Revolver, Orange
Mfr # 918S-080OR-0A0-19326
Zoro # G406125595
product price: $209.95
/ea
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Medium
- Material NK-7 High Impact Polypropylene
- For Use With Revlovers
- Width (In.) 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918S-080OR-0A0-19326
- Zoro # G406125595
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Medium |
Width (In.) | 12.9 |
Length | 16.9 |
Height | 9.3 |
Overall Width | 10 |
Overall Length | 17 |
Overall Height | 14 |
Details
Item | Waterproof Hard Gun Case |
Color | Orange |
Material | NK-7 High Impact Polypropylene |
For Use With | Revlovers |
Includes | Custom Foam |
Weight | 9 |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Description
Case w/ Foam Insert for Revolver,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- A & I PRODUCTS Radiator 29" x19" x9" (A-8N8005)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- RICO INDUSTRIES Alabama Crimson Tide Sign Metal Parking (9474655091)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Case with Glock, Tan (909S-080TN-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- PELICAN Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H (017000-0000-110)
- Nanuk Cases Gun Cases & Bags