Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for Oculus 2, Yellow
Mfr # 925S-080YL-0A0-21313
Zoro # G706125769
product price: $234.95
/ea
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-080YL-0A0-21313
- Zoro # G706125769
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Height | 7 |
Depth | 4.3 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 8 |
Storage Trunk Item | Case with Foam Insert |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Item | Case w/ Foam Insert for Oculus 2,Yellow |
Description
Case w/ Foam Insert for Oculus 2,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- MILWAUKEE TOOL #3 Morse Taper to 3/4" Chuck (49-22-1550)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 40 mm inside square 3/8 " L.63 mm (02200040)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13.1"D (IM2875)
- Nanuk Cases Hard Case Storage