Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for Oculus 2, Orange
Mfr # 925S-080OR-0A0-21313
Zoro # G606125760
product price: $234.95
/ea
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-080OR-0A0-21313
- Zoro # G606125760
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Case with Foam Insert |
Weight | 8 |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Item | Case w/ Foam Insert for Oculus 2,Orange |
Description
Case w/ Foam Insert for Oculus 2,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- BONDHUS 5.0mm Hex T-Handle - 14" (356mm) Length (16464)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Case with Foam, Orange, 909S-010OR-0A0 (909S-010OR-0A0)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- PELICAN 1620 Watertight Wheeled Large Case With Foam 24-3/4 x 19-9/16 x 13-7/8, Black (1620-020-110)
- Nanuk Cases Hard Case Storage