Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172
Mfr # 920S-080OL-0A0-21172
Zoro # G206125559
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-080OL-0A0-21172
- Zoro # G206125559
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/ Foam Insert for DJI(TM) Mavic |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Description
Case w/ Foam Insert for DJI(TM) Mavic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT71)
- XCELITE Hose Grip Plier, 1-7/8"L Jam, 11/16"W Jaw (51CGNN)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- INGERSOLL-RAND Boot 3 Pack, 2235M-Boot-MP3PK (2235M-BOOT-MP3PK)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OR-0A0-21172 (920S-080OR-0A0-21172)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- Nanuk Cases Hard Case Storage