Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for DJI(TM) Mavic, 910S-080GP-0A0-21214
Mfr # 910S-080GP-0A0-21214
Zoro # G006126374
product price: $123.95
/ea
Free Shipping & Returns
$123.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-080GP-0A0-21214
- Zoro # G006126374
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Item | Case w/ Foam Insert for DJI(TM) Mavic |
Description
Case w/ Foam Insert for DJI(TM) Mavic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- PROSKIT Stationary Blade for 200-006 (200-035)
- MILWAUKEE TOOL Cordless Table Saw Kit 8 1/4 in Blade Dia., 24-1/2 in (2736-21HD, 48-11-1812)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- Nanuk Cases Hard Case Storage