Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for DJI(TM) Mavic 3, 915S-080OR-0A0-21307
Mfr # 915S-080OR-0A0-21307
Zoro # G606126064
product price: $138.95
/ea
Free Shipping & Returns
$138.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-080OR-0A0-21307
- Zoro # G606126064
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Item | Case w/ Foam Insert for DJI(TM) Mavic 3 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Weight | 6 |
Description
Case w/ Foam Insert for DJI(TM) Mavic 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, SS (GL3X0500T----X0)
- NANUK CASES Foam Inserts (4 Part) for 935 Case (935-FOAM)
- IPA TOOLS Air Comb Air Gun (8051)
- SIEMENS 6 1/4 in Cable Stripper 24 AWG (6GK1901-1GA00)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- Nanuk Cases Hard Case Storage