Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for Blackmagic Cam, 935S-080OR-0A0-21257
Mfr # 935S-080OR-0A0-21257
Zoro # G806125386
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-080OR-0A0-21257
- Zoro # G806125386
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Professional Gun Case with Foam Insert |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case w/ Foam Insert for Blackmagic Cam |
Weight | 14 |
Description
Case w/ Foam Insert for Blackmagic Cam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17 Piece Angle Block Set (3402-0019)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- GREENLEE 50399047 - Connector Unit-Rope 7,000 (39904)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 915S-080RD-0A0-21105 (915S-080RD-0A0-21105)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Case, Olive, 903S-000OL-0A0 (903S-000OL-0A0)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 945S-060YL-0A0 (945S-060YL-0A0)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- Nanuk Cases Hard Case Storage