Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for 6 Lens, Graphite
Mfr # 918S-080GP-0A0-19337
Zoro # G506125716
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 918S-080GP-0A0-19337
- Zoro # G506125716
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Height | 9.3 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 9 |
Item | Case w/ Foam Insert for 6 Lens,Graphite |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Description
Case w/ Foam Insert for 6 Lens,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/2 in, SAE (4LZE3)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Case with Foam, Orange, 908S-010OR-0A0 (908S-010OR-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- Nanuk Cases Hard Case Storage