Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for 40 Knives, Yellow
Mfr # 915S-080YL-0A0-21052
Zoro # G606126354
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 915S-080YL-0A0-21052
- Zoro # G606126354
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case w/ Foam Insert for 40 Knives,Yellow |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Weight | 6 |
Description
Case w/ Foam Insert for 40 Knives,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- Nanuk Cases Hard Case Storage