Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for 40 Knives, Orange
Mfr # 915S-080OR-0A0-21052
Zoro # G006126398
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-080OR-0A0-21052
- Zoro # G006126398
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case w/ Foam Insert for 40 Knives,Orange |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Weight | 6 |
Description
Case w/ Foam Insert for 40 Knives,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Trowel Sharpener (CF200)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- CRAFTSMAN Wrenches, 1/4" Standard SAE Combination (CMMT44699)
- BON TOOL Bon 84-221 Econo Shovel, Squareuare Point, 48" Wood Handle (84-221)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Hard Protective Case without Foam, Black (962S-000BK-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- Nanuk Cases Hard Case Storage