Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for 28 Knives, Olive
Mfr # 915S-080OL-0A0-21053
Zoro # G306125343
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-080OL-0A0-21053
- Zoro # G306125343
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case w/ Foam Insert for 28 Knives,Olive |
Weight | 6 |
Description
Case w/ Foam Insert for 28 Knives,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- CTA MANUFACTURING 3/8" Drive, 8mm Metric Socket, 6 Points (1708)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 955S-060OR-0A0 (955S-060OR-0A0)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- Nanuk Cases Hard Case Storage