Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam Insert for (21214), 910S-080BL-0A0-21214
Mfr # 910S-080BL-0A0-21214
Zoro # G306126142
product price: $123.95
/ea
Free Shipping & Returns
$123.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-080BL-0A0-21214
- Zoro # G306126142
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Item | Case w/ Foam Insert for (21214) |
Description
Case w/ Foam Insert for (21214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- PRECISION BRAND Feeler Gauge, 0.0160x12 L, PK12 (19515)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Handle (1201)
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- Nanuk Cases Hard Case Storage