Shop All Hard Case Storage
Nanuk Cases
Case w/ Foam for 2 Bodies DSLR Graphite
Mfr # 935S-080GP-0A0-20060
Zoro # G006125452
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-080GP-0A0-20060
- Zoro # G006125452
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case w/ Foam for 2 Bodies DSLR Graphite |
Weight | 14 |
Description
Case w/ Foam for 2 Bodies DSLR Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x60)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41109)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- PELICAN Black Protective Case, 19.7"L x 12"W x 18"D (1440)
- Nanuk Cases Hard Case Storage