Shop All Hard Case Storage
Nanuk Cases
Case (TSA Latches), Yellow
Mfr # 923S-001YL-0A0
Zoro # G106125192
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 923S-001YL-0A0
- Zoro # G106125192
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 19 |
Overall Width | 7 |
Overall Height | 16 |
Height | 6.3 |
Depth | 3.6 |
Details
Color | Yellow |
Includes | TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1019 cu.in | 0.57 cu.ft | 16.7 L |
Item | Case (TSA Latches),Yellow |
Storage Trunk Item | Waterproof Hard Case |
Weight | 8 |
Description
Case (TSA Latches),Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING FORD FLOW SENSOR SOCKET 19MM (CTA7457)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (74116)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- Nanuk Cases Hard Case Storage