Shop All Hard Case Storage
Nanuk Cases
Case (TSA Latches), Orange
Mfr # 923S-001OR-0A0
Zoro # G206125214
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 923S-001OR-0A0
- Zoro # G206125214
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 19 |
Overall Width | 7 |
Overall Height | 16 |
Depth | 3.6 |
Height | 6.3 |
Details
Color | Orange |
Includes | TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case (TSA Latches),Orange |
Load Capacity | 1019 cu.in | 0.57 cu.ft | 16.7 L |
Storage Trunk Item | Waterproof Hard Case |
Weight | 8 |
Description
Case (TSA Latches),Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 1in, 750-2000 Nm (8564-01)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- YG-1 TOOL CO 4FluteSpiralFlutedPipeTap15DegHelixNpt/FStraightShankFinish (Q9200)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307 (915S-080BL-0A0-21307)
- NANUK CASES Case with Padded Divider, Blue, 920S-020BL-0A0 (920S-020BL-0A0)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- MILWAUKEE TOOL Case for EXACT 12T U-Style Dies (49-12-CASE)
- Nanuk Cases Hard Case Storage