Shop All Hard Case Storage
Nanuk Cases
Case, Tan, 910S-000TN-0A0
Mfr # 910S-000TN-0A0
Zoro # G006125438
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-000TN-0A0
- Zoro # G006125438
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Tan |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Waterproof Hard Case |
Item | Case,Tan |
Weight | 4 |
Description
Case,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- GEARWRENCH 4 Piece 1/2" Drive Impact Extension Set 3", 5", 10" & 15" (84950N)
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- Nanuk Cases Hard Case Storage