Shop All Hard Case Storage
Nanuk Cases
Case, Standard, Black, 988S-000BK-0A0
Mfr # 988S-000BK-0A0
Zoro # G906125606
product price: $429.95
/ea
Free Shipping & Returns
$429.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features Case,Standard,Black
- Overall Length 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 988S-000BK-0A0
- Zoro # G906125606
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 46 |
Overall Width | 17 |
Overall Height | 14 |
Details
Color | Black |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | Case,Standard,Black |
Item | Case,Standard,Black |
Weight | 29 |
Storage Trunk Item | Case |
Description
Case,Standard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- NANUK CASES Case, Red, 915S-000RD-0A0 (915S-000RD-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Case with Foam, Yellow, 955S-010YL-0A0 (955S-010YL-0A0)
- NANUK CASES Silver Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2005)
- NANUK CASES Case with Foam Insert for 3 Wine B, 935S-080GP-0A0-20192 (935S-080GP-0A0-20192)
- Nanuk Cases Hard Case Storage