Shop All Hard Case Storage
Nanuk Cases
Case, Silver, 940S-000SV-0A0
Mfr # 940S-000SV-0A0
Zoro # G406126363
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-000SV-0A0
- Zoro # G406126363
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Height | 8.5 |
Depth | 5.9 |
Details
Color | Silver |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 10 |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Storage Trunk Item | Waterproof Hard Case Empty |
Item | Case,Silver |
Description
Case,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- STARRETT Edge Finder, Single End, 0.200 In Tip (827A)
- HHIP 1/4" E-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1304)
- VEGA Ball-End Hex, 9/64 in Bit x 2 in (150BP0964A)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- Nanuk Cases Hard Case Storage