Shop All Hard Case Storage
Nanuk Cases
Case, Silver, 930S-000SV-0A0
Mfr # 930S-000SV-0A0
Zoro # G306126364
product price: $169.95
/ea
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-000SV-0A0
- Zoro # G306126364
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Depth | 4.8 |
Height | 7.6 |
Details
Color | Silver |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case Empty |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Weight | 10 |
Item | Case,Silver |
Description
Case,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 In Drill Size Decimal (280A007)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- Nanuk Cases Hard Case Storage