Shop All Hard Case Storage
Nanuk Cases
Case, Silver, 920S-000SV-0A0
Mfr # 920S-000SV-0A0
Zoro # G706125967
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-000SV-0A0
- Zoro # G706125967
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Silver |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case |
Item | Case,Silver |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Description
Case,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Holder, 3/8", 1/4", 5-1/2" (4935652)
- AVEN Hemostat Straight Serrated Jaws, 24" (12032)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- LISLE Feeler Gauge, Deluxe Blade, .0015-.035" (68100)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Case, Red, 935S-000RD-0A0 (935S-000RD-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- PELICAN Black Protective Case, 28.87"L x 16.7"W x 9.12"D (1605AIR)
- Nanuk Cases Hard Case Storage