Shop All Hard Case Storage
Nanuk Cases
Case, Silver, 915S-000SV-0A0
Mfr # 915S-000SV-0A0
Zoro # G906125965
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 915S-000SV-0A0
- Zoro # G906125965
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Silver |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case Empty |
Weight | 6 |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Item | Case,Silver |
Description
Case,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- KO-KEN Bit Socket 6mm Hex 100mm 1/4 Sq. Drive (2010M.100-6)
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- KO-KEN Extension Socket 10mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-10(12P))
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- Nanuk Cases Hard Case Storage