Shop All Hard Case Storage
Nanuk Cases
Case, Silver, 903S-000SV-0A0
Mfr # 903S-000SV-0A0
Zoro # G006126077
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 903S-000SV-0A0
- Zoro # G006126077
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Height | 3.8 |
Depth | 2.6 |
Details
Color | Silver |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case |
Weight | 1 |
Load Capacity | 112 cu.in | 0.06 cu.ft | 1.8 L |
Item | Case,Silver |
Description
Case,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL30)
- MILWAUKEE TOOL EXACT 3-1/2" Punch (49-16-2677)
- WESTWARD 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (10E197)
- GREAT NECK Wrecking Bar 3/4X24-In (WR24)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307 (915S-080BL-0A0-21307)
- NANUK CASES Case w/ Foam Rode(R)Rodelink(TM) Wirel, 905S-080BL-0A0-19133 (905S-080BL-0A0-19133)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- NANUK CASES Case 910 with First Aid Logo, Red (910S-000RD-PA0-FSA01)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- Nanuk Cases Hard Case Storage